Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 1.2

by DIXI
Item.#
05736875
Mfr.#
1.2
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0112
Point Angle (Degree)
118
Blade Diameter d (mm)
1.2
Blade Length l2 (mm)
8
TRUSCO Part Number
106-3464
Helix Angle (Degree)
24
Material
Cemented carbide
Total Length l1 (mm)
30
Shank Diameter (phi mm)
1.2