Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 2.2

by DIXI
4.50 (2)
Item.#
05736972
Mfr.#
2.2
Package Qty.
1PC
Ship pack of
1
25.74 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
24
Total Length l1 (mm)
40
Shank Diameter (phi mm)
2.2
TRUSCO Part Number
106-3561
Blade Diameter d (mm)
2.2
Point Angle (Degree)
118
Blade Length l2 (mm)
10
Material
Cemented carbide
2014 TRUSCO Published Page
1-0112
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Under hole in the reverse tap
5
From Japan
On 2015-10-07 20:36:48
It is very fragile because the carbide of.
This review is about item#05736954.
Used for drilling of special resin.
4
From Japan
On 2013-06-26 22:24:52
I had been using another manufacturer (drill) until now, because the cutting edge was not long-lasting. In place of the (1130) I think that the cutting edge was good and long-lasting.
This review is about item#05737006.