Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 2.4

by DIXI
4.50 (2)
Item.#
05736997
Mfr.#
2.4
Package Qty.
1PC
Ship pack of
1
25.74 SGD
ADD TO CART
Shipped after 2017-04-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
24
Blade Length l2 (mm)
11
Material
Cemented carbide
Total Length l1 (mm)
43
Point Angle (Degree)
118
Shank Diameter (phi mm)
2.4
Blade Diameter d (mm)
2.4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Under hole in the reverse tap
5
From Japan
On 2015-10-07 20:36:48
It is very fragile because the carbide of.
This review is about item#05736954.
Used for drilling of special resin.
4
From Japan
On 2013-06-26 22:24:52
I had been using another manufacturer (drill) until now, because the cutting edge was not long-lasting. In place of the (1130) I think that the cutting edge was good and long-lasting.
This review is about item#05737006.