Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 2.6

by DIXI
4.50 (2)
Item.#
05737015
Mfr.#
2.6
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
24
2014 TRUSCO Published Page
1-0112
Total Length l1 (mm)
43
Shank Diameter (phi mm)
2.6
TRUSCO Part Number
106-3600
Point Angle (Degree)
118
Blade Diameter d (mm)
2.6
Blade Length l2 (mm)
11
Material
Cemented carbide
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Reverse tapping hole
5
From Japan
On 2015-10-07 20:36:48
It is super hard so it is very easy to break.
This review is about item#05736954.
It is used to drill a special resin.
4
From Japan
On 2013-06-26 22:24:52
Until now I was using another manufacturer (drill), because the cutting edge did not last long. (1130) and I think that it was good that the cutting edge lasted long.
This review is about item#05737006.