Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 3

by DIXI
5.00 (1)
Item.#
05737051
Mfr.#
3
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
24
Material
Carbide alloy
Groove Length L2 (mm)
20
Total Length l1 (mm)
50
Shank Diameter (phi mm)
3
Point Angle (Degree)
118
TRUSCO Part Number
106-3642
Blade Diameter d (mm)
3
Blade Length l2 (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reverse tapping hole
5
From Japan
On 2015-10-07 20:37:28
It is super hard so it is very easy to break.
This review is about item#05737076.