Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 3.1

by DIXI
5.00 (1)
Item.#
05737067
Mfr.#
3.1
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
24
Shank Diameter (phi mm)
3.1
TRUSCO Part Number
106-3651
Blade Diameter d (mm)
3.1
Blade Length l2 (mm)
14
Point Angle (Degree)
118
Material
Cemented carbide
2014 TRUSCO Published Page
1-0112
Total Length l1 (mm)
49
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reverse tapping hole
5
From Japan
On 2015-10-07 20:37:28
It is super hard so it is very easy to break.
This review is about item#05737076.