Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 3.2

by DIXI
5.00 (1)
Item.#
05737076
Mfr.#
3.2
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
24
Material
Cemented carbide
2014 TRUSCO Published Page
1-0112
Total Length l1 (mm)
49
Shank Diameter (phi mm)
3.2
Point Angle (Degree)
118
TRUSCO Part Number
106-3669
Blade Diameter d (mm)
3.2
Blade Length l2 (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reverse tapping hole
5
From Japan
On 2015-10-07 20:37:28
It is super hard so it is very easy to break.
This review is about item#05737076.