Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 5.5

by DIXI
Item.#
05737304
Mfr.#
5.5
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0112
Point Angle (Degree)
118
Total Length l1 (mm)
66
Shank Diameter (phi mm)
5.5
Blade Diameter d (mm)
5.5
Helix Angle (Degree)
24
Material
Cemented carbide
Blade Length l2 (mm)
21
TRUSCO Part Number
106-3898