Buy more than* S$200* and get FREE SHIPPING

  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)
  • Carbide-drill #1130 (stub size)

Carbide-drill #1130 (stub size) 5.7

by DIXI
Item.#
05737322
Mfr.#
5.7
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0112
Point Angle (Degree)
118
Blade Diameter d (mm)
5.7
Blade Length l2 (mm)
21
TRUSCO Part Number
106-3910
Helix Angle (Degree)
24
Material
Cemented carbide
Total Length l1 (mm)
66
Shank Diameter (phi mm)
5.7