Buy more than* S$200* and get FREE SHIPPING

  • Carbide Drill No.1130
  • Carbide Drill No.1130
  • Carbide Drill No.1130

Carbide Drill No.1130 5.9

by DIXI
Item.#
05737347
Mfr.#
5.9
Package Qty.
1PC
Ship pack of
1
87.94 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0112
Point Angle (Degree)
118
Blade Diameter d (mm)
5.9
Blade Length l2 (mm)
21
TRUSCO Part Number
106-3936
Helix Angle (Degree)
24
Material
Cemented carbide
Total Length l1 (mm)
66
Shank Diameter (phi mm)
5.9