Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6000 ZZ

4.00 (1)
Item.#
05737742
Mfr.#
SS 6000 ZZ
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Width B (mm)
8
Weight (kg)
0.019
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
26
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Change bearing of playground equipment
4
From Japan
On 2017-05-26 18:26:47
Because the price is also appropriate and it is stainless steel, I liked reducing the worry of rust ahead.
This review is about item#5737776.