Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6004 ZZ

4.00 (1)
Item.#
05737785
Mfr.#
SS 6004 ZZ
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Inside Diameter d (phi mm)
20
Width B (mm)
12
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Weight (kg)
0.068
Chamfer Dimensions r (mm)
0.63
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Change bearing of playground equipment
4
From Japan
On 2017-05-26 18:26:47
Because the price is also appropriate and it is stainless steel, I liked reducing the worry of rust ahead.
This review is about item#5737776.