Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6006 ZZ

4.00 (1)
Item.#
05737803
Mfr.#
SS 6006 ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.7
Outside Diameter D (phi mm)
55
Inside Diameter d (phi mm)
30
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity. Food product. When exposed to high temperatures
Width B (mm)
13
Weight (kg)
0.116
Material
Among them, the outer ring ball: SUS440C retainer, shield plate: SUS304 rubber seal: nitrile rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Change bearing of playground equipment
4
From Japan
On 2017-05-26 18:26:47
Because the price is also appropriate and it is stainless steel, I liked reducing the worry of rust ahead.
This review is about item#5737776.