Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6008 ZZ

Item.#
05737821
Mfr.#
SS 6008 ZZ
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
68
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber
Width B (mm)
15
Weight (kg)
0.191
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures