Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6000 2RS

Item.#
05737837
Mfr.#
SS 6000 2RS
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
8
Weight (kg)
0.019
Inside Diameter d (phi mm)
10
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Outside Diameter D (phi mm)
26
Type
Contact rubber seal
Chamfer Dimensions r (mm)
0.3
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures