Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6001 2RS

Item.#
05737846
Mfr.#
SS 6001 2RS
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Width B (mm)
8
Weight (kg)
0.022
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
28
Type
Contact rubber seal
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures