Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6002 2RS

Item.#
05737855
Mfr.#
SS 6002 2RS
Package Qty.
1PC
Ship pack of
1
9.43 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Weight (kg)
0.029
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
32
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures
Inside Diameter d (phi mm)
15
Width B (mm)
9
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber