Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6003 2RS

Item.#
05737864
Mfr.#
SS 6003 2RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Type
Contact rubber seal
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
35
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Inside Diameter d (phi mm)
17
Width B (mm)
10
Weight (kg)
0.039
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures