Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal
  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6004 2RS

Item.#
05737873
Mfr.#
SS 6004 2RS
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Width B (mm)
12
Weight (kg)
0.068
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Chamfer Dimensions r (mm)
0.63
Outside Diameter D (phi mm)
42
Type
Contact rubber seal
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures