Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6005 2RS

Item.#
05737882
Mfr.#
SS 6005 2RS
Package Qty.
1PC
Ship pack of
1
15.47 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Weight (kg)
0.079
Chamfer Dimensions r (mm)
0.63
Outside Diameter D (phi mm)
47
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures
Inside Diameter d (phi mm)
25
Width B (mm)
12
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber