Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6006 2RS

Item.#
05737891
Mfr.#
SS 6006 2RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Width B (mm)
13
Weight (kg)
0.116
Chamfer Dimensions r (mm)
0.7
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures
Outside Diameter D (phi mm)
55
Inside Diameter d (phi mm)
30
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber