Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Rubber Seal

Stainless Steel Bearing Rubber Seal SS 6008 2RS

Item.#
05737916
Mfr.#
SS 6008 2RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
68
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber
Width B (mm)
15
Weight (kg)
0.191
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures