Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal

Stainless Steel Bearing Stainless Seal SS 6203 ZZ

5.00 (1)
Item.#
05738047
Mfr.#
SS 6203 ZZ
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.63
Outside Diameter D (phi mm)
40
Inside Diameter d (phi mm)
17
Description
(Operating temperature range is higher by about 50deg C than the bearing material of general) and rotation dimensional accuracy of resistance to chemicals is large used high temperature stability to a large rust to stable We guarantee the accuracy of JIS0 or higher grade for accuracy.stainless steel ball bearings All KSK I go sub-zero treatment, tempering and quenching in a vacuum heat treatment furnace to enhance the abrasion resistance and reduce the aging of the products produced in precision.
Width B (mm)
12
Weight (kg)
0.064
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Material
Of, outer ring ball: SUS440C retainer, shield plate: SUS304 rubber seal: nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of alternator front side bearing
5
From Japan
On 2018-02-26 22:29:06
I think the stainless steel type seal (cover) is good so it will be strong. Although I do not understand bearing durability in future use. . .
This review is about item#5738047.