Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal

Stainless Steel Bearing Stainless Seal SS 6204 ZZ

5.00 (1)
Item.#
05738056
Mfr.#
SS 6204 ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
47
Inside Diameter d (phi mm)
20
Width B (mm)
14
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures
Weight (kg)
0.106
Chamfer Dimensions r (mm)
1.01
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of alternator front side bearing
5
From Japan
On 2018-02-26 22:29:06
I think the stainless steel type seal (cover) is good so it will be strong. Although I do not understand bearing durability in future use. . .
This review is about item#5738047.