Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal

Stainless Steel Bearing Stainless Seal SS 6205 ZZ

Item.#
05738065
Mfr.#
SS 6205 ZZ
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Width B (mm)
15
Weight (kg)
0.127
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Chamfer Dimensions r (mm)
1.01
Outside Diameter D (phi mm)
52
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber