Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal
  • Stainless Steel Bearing Stainless Seal

Stainless Steel Bearing Stainless Seal SS 6206 ZZ

Item.#
05738074
Mfr.#
SS 6206 ZZ
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30
Width B (mm)
16
Weight (kg)
0.199
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Chamfer Dimensions r (mm)
1.3
Outside Diameter D (phi mm)
62
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures