Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6201 2RS

5.00 (1)
Item.#
05738117
Mfr.#
SS 6201 2RS
Package Qty.
1PC
Ship pack of
1
9.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
32
Inside Diameter d (phi mm)
12
Width B (mm)
10
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures
Weight (kg)
0.037
Chamfer Dimensions r (mm)
0.63
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of food processing machinery bearings
5
From Japan
On 2014-06-12 13:03:44
It has been incorporated a visual of the bearing seal in day-to-day inspection items. Blue rubber seal is the preeminent nice visibility. We want to increase the size variation.
This review is about item#05738126.