Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6203 2RS

5.00 (1)
Item.#
05738135
Mfr.#
SS 6203 2RS
Package Qty.
1PC
Ship pack of
1
12.52 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
12
Weight (kg)
0.064
Chamfer Dimensions r (mm)
0.63
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Outside Diameter D (phi mm)
40
Inside Diameter d (phi mm)
17
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of food processing machinery bearings
5
From Japan
On 2014-06-12 13:03:44
It has been incorporated a visual of the bearing seal in day-to-day inspection items. Blue rubber seal is the preeminent nice visibility. We want to increase the size variation.
This review is about item#05738126.