Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6204 2RS

5.00 (1)
Item.#
05738144
Mfr.#
SS 6204 2RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Width B (mm)
14
Weight (kg)
0.106
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Chamfer Dimensions r (mm)
1.01
Outside Diameter D (phi mm)
47
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Food processing machine bearings
5
From Japan
On 2014-06-12 13:03:44
We included visual inspection of bearing seals in daily inspection items. Blue rubber seal is outstandingly good visibility. Please increase the size variation.
This review is about item#05738126.