Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6206 2RS

5.00 (1)
Item.#
05738162
Mfr.#
SS 6206 2RS
Package Qty.
1PC
Ship pack of
1
28.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Inside Diameter d (phi mm)
30
Width B (mm)
16
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity. Food product. When exposed to high temperatures
Weight (kg)
0.199
Chamfer Dimensions r (mm)
1.3
Material
Among them, the outer ring ball: SUS440C retainer, shield plate: SUS304 rubber seal: nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of food processing machinery bearings
5
From Japan
On 2014-06-12 13:03:44
It has been incorporated a visual of the bearing seal in day-to-day inspection items. Blue rubber seal is the preeminent nice visibility. We want to increase the size variation.
This review is about item#05738126.