Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6302 ZZ

Item.#
05738275
Mfr.#
SS 6302 ZZ
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
42
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber
Width B (mm)
13
Weight (kg)
0.082
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures