Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6303 ZZ

Item.#
05738284
Mfr.#
SS 6303 ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Width B (mm)
14
Weight (kg)
0.115
Material
Among them, the outer ring Ball: SUS440C
retainer, shield plate: SUS304
rubber seal: nitrile rubber
Outside Diameter D (phi mm)
47
Inside Diameter d (phi mm)
17
Application
When bearing using standard bearing steel easy to get rust.
In case using chemicals in the vicinity
Food product
When exposed to high temperatures