Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6304 ZZ

Item.#
05738293
Mfr.#
SS 6304 ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Type
Both-sides shield type
Width B (mm)
15
Weight (kg)
0.144
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
52
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber