Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil
  • Stainless Steel Bearing, Stencil

Stainless Steel Bearing, Stencil SS 6305 ZZ

Item.#
05738302
Mfr.#
SS 6305 ZZ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (kg)
0.232
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
62
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity. Food product. When exposed to high temperatures
Type
Both sides shield-shaped
Width B (mm)
17
Material
Among them, the outer ring ball: SUS440C retainer, shield plate: SUS304 rubber seal: nitrile rubber