Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6300 2RS

5.00 (1)
Item.#
05738327
Mfr.#
SS 6300 2RS
Package Qty.
1PC
Ship pack of
1
13.25 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Type
Contact rubber seal
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
35
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Width B (mm)
11
Weight (kg)
0.053
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soft drink filling machine
5
From Japan
On 2015-10-28 16:55:58
Water was in stainless steel because it takes. Price is also costly, but is looking forward to how much has to be better.
This review is about item#05738363.