Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6303 2RS

5.00 (1)
Item.#
05738354
Mfr.#
SS 6303 2RS
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Contact rubber seal
Width B (mm)
14
Weight (kg)
0.115
Application
When bearing using standard bearing steel easy to get rust. In case using chemicals in the vicinity Food product When exposed to high temperatures
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
47
Material
Inner , outer ring , ball : SUS440C. Retainer , shield plate : SUS304. Rubber seal : Nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filling machine for soft drinks
5
From Japan
On 2015-10-28 16:55:58
Because it took water it made it stainless steel. The price is also expensive, but I am looking forward to how much better it will be.
This review is about item#05738363.