Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal
  • Stainless Steel Bearing, Rubber Seal

Stainless Steel Bearing, Rubber Seal SS 6900 2RS

Item.#
05738826
Mfr.#
SS 6900 2RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
22
Inside Diameter d (phi mm)
10
Material
Among them, the outer ring / ball: SUS440C retainer, shield plate: SUS304 rubber seal: nitrile rubber
Weight (kg)
0.019
Width B (mm)
6