Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ASTERO Induction Motor
  • ASTERO Induction Motor
  • ASTERO Induction Motor
  • ASTERO Induction Motor

ASTERO Induction Motor A6M06C

4.50 (2)
Item.#
05740734
Mfr.#
A6M06C
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Voltage
200V (50/60Hz) 220V (60Hz)
Number of Poles
4
Output (W)
6
Weight (kg)
0.7
Angular Dimensions
[] 60 mm
Condenser Capacity (microF)
0.7
Gear Head Mounting Angle Dimensions (mm)
60
Starting Method
Condenser operation
Phase Number
Single phase
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Soft cream stirring motor
5
From Japan
On 2014-04-21 14:01:37
I asked the machine maker and it was expensive, so I searched for idea where I found bingo. It was cheap and very helpful. I use it without any discomfort.
This review is about item#05740734.
We are using it to drive chain backpacking.
4
From Japan
On 2013-07-16 07:07:08
The labor for replacement work can be done relatively easily. Because it becomes impossible to drive by the motor burning, I want more improvement of durability.
This review is about item#05740716.