Buy more than* S$200* and get FREE SHIPPING

  • ASTERO Induction Motor
  • ASTERO Induction Motor
  • ASTERO Induction Motor
  • ASTERO Induction Motor

ASTERO Induction Motor A9M90CH

4.50 (2)
Item.#
05740996
Mfr.#
A9M90CH
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Number of Poles
4
Weight (kg)
2.93
Starting Method
Capacitor operation
Condenser Capacity (microF)
6.0
Voltage
200V(50/60Hz)220V(60Hz)
Gear Head Mounting Angle Dimensions (mm)
90
Phase Number
Single phase
Output (W)
90
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Soft-serve ice cream stirring motor
5
From Japan
On 2014-04-21 14:01:37
By chance and thought bingo was looking for was higher was contact the machinery manufacturer. Cheap and was very helpful. I'm using all without discomfort.
This review is about item#05740734.
It uses the chain drive of the cigarette butts collected.
4
From Japan
On 2013-07-16 07:07:08
Time of the replacement work is relatively easy to perform. Because it becomes the driving disabled by motor burn, improvement of durability is more want.
This review is about item#05740716.