Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Evercel OPP Tape No.820EV
  • Evercel OPP Tape No.820EV
  • Evercel OPP Tape No.820EV

Evercel OPP Tape No.820EV No.820EV

4.57 (7)
Item.#
05748093
Mfr.#
No.820EV
Package Qty.
1Box(60Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Deployment Force (N/10mm)
0.73
Adhesive Power (N/10mm)
2.4
Tensile Strength (kg/10mm)
4.67
Extensibility (%)
150
Adhesive
Acrylic
Tape Width (mm)
38
Deploying Force (g/10 mm)
74.5
Adhesion (g/10mm)
244.8
Tensile Strength (N/10mm)
45.8
Base Material Thickness (mm)
0.03
Tape Thickness (mm)
0.052
Base Material
OPP
Tape Length (m)
100
Color
Transparency
Tuck (ball No.)
17
Purpose
Cardboard case packing with automatic sealing machine. For heavy packing.
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2016-03-27 11:53:08
Good use but high
This review is about item#09893152.
Packing of acrylic products
4
From Japan
On 2014-12-10 11:27:38
I have already purchased for years. Although it is used for packing a corrugated cardboard box, since the product is heavy, adhesion is necessary, but it has arrived at the customer without particular trouble so far.
This review is about item#09893152.
packing
5
From Japan
On 2014-09-21 12:02:04
Although it can not say cheap, after all, the quality is good and the work efficiency is good accordingly, so I think that COSPA is expensive.
This review is about item#09893152.
I use it for packing work
5
From Japan
On 2014-06-27 15:59:09
It looks beautiful and I think that it is easy to use with strength as well. I am using a 100 m roll. I do not have much trouble of exchange and I think that garbage can be fewer. There is nothing to say if you sell case
This review is about item#09893152.
Packing work
3
From Japan
On 2013-12-05 19:35:07
We bought exclusively for packing work, 50 m volume will soon disappear, so we choose 100 m volume, usability is not different from other companies, after all, is it a cost aspect only?
This review is about item#09893152.
For packing
5
From Japan
On 2013-09-24 08:59:56
I have been using this tape for almost 11 years since I started using MonotaRo. Because we use a lot of quantity as packing, we are suitable for our price in terms of price, we have used feeling without any problems at all.
This review is about item#09893152.
Packing of goods.
5
From Japan
On 2008-06-09 10:52:41
I have been using it for a long time, I was looking for a place that I can buy at a cheaper amount than the amount I had previously purchased. Sekisui tape is not quite cheap so it was really nice to purchase it cheaply here. I am using, I think that the adhesion is strong though it is thin. Pulling strength is also fine even if pulling with a good force, letters can be written cleanly from the top and we are not going to cheat other than this tape at our company.
This review is about item#05623922.