Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type

VA Solid Drill VSD Type VSD020

2.50 (2)
Item.#
05748102
Mfr.#
VSD020
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension W (mm)
0.25xD
Overall Length L (mm)
40
Blade Diameter D (phi mm)
2.0
Purpose
Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (abou
Point Angle (Degree)
118
Flute Length l (mm)
22
Shank Diameter Tolerance
h8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of steel material.
1
From Japan
On 2014-12-05 14:49:49
For comparison with the Monotaro brand, purchase because the price was cheap. Although it was working at low speed while inserting lubricant, it was broken without opening one hole. I'm sorry.
This review is about item#05748224.
Drilling
4
From Japan
On 2014-05-07 09:31:57
I pushed hard on a hard steel but broke at the second place. Even if I understand it, it is fragile.
This review is about item#05748592.