Buy more than* S$200* and get FREE SHIPPING

  • VAsolid drill  VSD type
  • VAsolid drill  VSD type
  • VAsolid drill  VSD type

VAsolid drill VSD type VSD022

Item.#
05748127
Mfr.#
VSD022
Package Qty.
1PC
Ship pack of
1
11.50 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h8
Point Angle (Degree)
118
Blade Diameter D (phi mm)
2.2
Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Dimension W (mm)
0.25xD
Flute Length l (mm)
22
Overall Length L (mm)
40