Buy more than* S$200* and get FREE SHIPPING

  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type

VA Solid Drill VSD Type VSD025

2.50 (2)
Item.#
05748154
Mfr.#
VSD025
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension W (mm)
0.25xD
Flute Length l (mm)
25
Shank Diameter Tolerance
h8
Purpose
Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (abou
Point Angle (Degree)
118
Blade Diameter D (phi mm)
2.5
Overall Length L (mm)
45
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of steel material.
1
From Japan
On 2014-12-05 14:49:49
For comparison with the Monotaro brand, purchase because the price was cheap. Although it was working at low speed while inserting lubricant, it was broken without opening one hole. I'm sorry.
This review is about item#05748224.
Drilling
4
From Japan
On 2014-05-07 09:31:57
I pushed hard on a hard steel but broke at the second place. Even if I understand it, it is fragile.
This review is about item#05748592.