Buy more than* S$200* and get FREE SHIPPING

  • VAsolid drill  VSD type
  • VAsolid drill  VSD type
  • VAsolid drill  VSD type

VAsolid drill VSD type VSD034

Item.#
05748242
Mfr.#
VSD034
Package Qty.
1PC
Ship pack of
1
13.61 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimension W (mm)
0.25xD
Flute Length l (mm)
28
Overall Length L (mm)
50
Point Angle (Degree)
118
Blade Diameter D (phi mm)
3.4
Purpose
Dies steel (about 250HB), cast iron, light alloy metal