Buy more than* S$200* and get FREE SHIPPING

  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type

VA Solid Drill VSD Type VSD042

2.50 (2)
Item.#
05748321
Mfr.#
VSD042
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension W (mm)
0.25xD
Overall Length L (mm)
60
Blade Diameter D (phi mm)
4.2
Point Angle (Degree)
118
Flute Length l (mm)
34
Purpose
Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (about 250HB), cast iron, light alloy metal, Dies steel (abou
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of steel material.
1
From Japan
On 2014-12-05 14:49:49
For comparison with the Monotaro brand, purchase because the price was cheap. Although it was working at low speed while inserting lubricant, it was broken without opening one hole. I'm sorry.
This review is about item#05748224.
Drilling
4
From Japan
On 2014-05-07 09:31:57
I pushed hard on a hard steel but broke at the second place. Even if I understand it, it is fragile.
This review is about item#05748592.