Buy more than* S$200* and get FREE SHIPPING

  • VAsolid drill  VSD type
  • VAsolid drill  VSD type
  • VAsolid drill  VSD type

VAsolid drill VSD type VSD050

Item.#
05748407
Mfr.#
VSD050
Package Qty.
1PC
Ship pack of
1
23.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Dimension W (mm)
0.25xD
Point Angle (Degree)
118
Flute Length l (mm)
38
Overall Length L (mm)
65
Blade Diameter D (phi mm)
5.0