Buy more than* S$200* and get FREE SHIPPING

  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type
  • VA Solid Drill VSD Type

VA Solid Drill VSD Type VSD060

2.50 (2)
Item.#
05748495
Mfr.#
VSD060
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension W (mm)
0.25xD
Flute Length l (mm)
40
Overall Length L (mm)
75
Point Angle (Degree)
118
Blade Diameter D (phi mm)
6.0
Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
They drilled holes in the steel.
1
From Japan
On 2014-12-05 14:49:49
Monotarou brand and for comparison, since the price was cheap purchase. It was work at a low speed while pointing lubricant Also I have broken without opening one hole. I'm sorry.
This review is about item#05748224.
Boring
4
From Japan
On 2014-05-07 09:31:57
Down drilling in hard steel, but was cracked in two places first. Even knew, brittle.
This review is about item#05748592.