Buy more than* S$200* and get FREE SHIPPING

  • VAsolid drill  VSD type
  • VAsolid drill  VSD type
  • VAsolid drill  VSD type

VAsolid drill VSD type VSD065

Item.#
05748547
Mfr.#
VSD065
Package Qty.
1PC
Ship pack of
1
36.49 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Point Angle (Degree)
118
Blade Diameter D (phi mm)
6.5
Dimension W (mm)
0.25xD
Flute Length l (mm)
43
Overall Length L (mm)
75