Buy more than* S$200* and get FREE SHIPPING

  • VAsolid drill  VSD type
  • VAsolid drill  VSD type
  • VAsolid drill  VSD type

VAsolid drill VSD type VSD095

Item.#
05748836
Mfr.#
VSD095
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Dies steel (about 250HB), cast iron, light alloy metal
Point Angle (Degree)
118
Blade Diameter D (phi mm)
9.5
Dimension W (mm)
0.25xD
Flute Length l (mm)
65
Overall Length L (mm)
125