The reviews are automatic translation.
Driving the Conveyor
From Japan
On 2018-01-31 15:49:48
It is the same as the camellia chain, precision is tightly constructed, it may be used for a single-wheeled chain and it may be strong at high speed,
Used for printing machine
From Japan
On 2017-12-13 18:08:27
The chain I was using was stretched and replaced with this item.
If ordered to a printing machine maker it definitely should have done 20,000 in a set, but thankfully for themselves it was considerable cost savings.
Although I am able to use it without problems, I think that it is safe because durability is the same thing as the previous parts.
Chain change of packing machine
From Japan
On 2017-07-23 06:56:19
We are satisfied with correspondence earlier than nearest home center
Chain exchange of trecca
From Japan
On 2017-05-28 22:56:41
I had a rather unreasonable groove moat at Trecircher and the chain had run out. Although it was uneasy to supply the parts with the old machine, it understood that it can correspond with the general-purpose chain and it is working perfectly when exchanging it. I am very satisfied.
Maintenance of snowplow aircraft
From Japan
On 2017-04-21 14:03:24
The strength of monotalou is to align everything. Thanks to you, I could play the snowplow.
Machine maintenance.
From Japan
On 2017-01-19 15:05:54
Product is good, price is reasonable and I like it because it has a length of 3 m.
During machine maintenance
From Japan
On 2016-11-16 15:27:53
I could exchange work without any problems. We appreciate your immediate response.
Used as a repair part of a machine
From Japan
On 2016-10-20 03:42:36
I chose Katayama Chien as made in Japan. I will judge the durability from now.
Mechanical repair
From Japan
On 2016-08-30 16:11:42
Can be used without problems. It was good to purchase at a low price.
Used as a repair part for a mat washer
From Japan
On 2016-06-02 08:23:25
I used it for repairing the floor mat washing machine during vehicle cleaning. I was saved because I could repair it cheaply.